Skip to Main Content
customer-service Help
Keen Utility

Size 7-1/2 Men's Hiker Boot Steel Work Boot, Brown

Keen Utility Size 7-1/2 Men's Hiker Boot Steel Work Boot,  Brown 1007024
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$200.00
  • Footwear Style: Hiker Boot
  • Gender: Men's
  • Size: 7-1/2
See full product details
This item ships free.
Total: $200.00

Keen Utility #1007024 Specifications

  • Footwear Style: Hiker Boot
  • Gender: Men's
  • Size: 7-1/2
  • Upper Color: Brown
  • Upper Boot Material: Leather/Mesh
  • Item: Work Boot
  • Insole System: EVA
  • Style Number: 1007024
  • Max. Heat Rating: Not Rated
  • Outsole Material: Rubber
  • Waterproof Type: Dry Membrane
  • Insulated: No
  • Upper Material Description: Full-Grain, Water-Resistant Leather
  • Midsole Material: EVA, Polyurethane
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Footwear Sole Pattern: Lug
  • Heel Height: 3/4 in
  • Footwear Construction Type: Cemented
  • Color: Brown
  • Oil Resisting Sole: Yes
  • Waterproof: Yes
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH
  • Ninety Degree Heel: No
  • Chemical Resisting Sole: Yes
  • Shank Material: TPU
  • Manufacturers Suggested Sole Slip Rating: Good
  • Removable Insole: Yes
  • Mark II Slip Test Results- Dairy Tile Dry: 0.69
  • Completely Non Metallic: No
  • Electrical Hazard Rated: Yes
  • Conductive: No
  • Non-Marking Sole: Yes
  • Metatarsal Guard: No
  • Wide Toe Cap: Yes
  • Puncture Resistant Insole: No
  • Liner Material: Mesh
  • Static Dissipative: No
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Toe Type: Steel
  • Footwear Shank Type: TPU
  • Footwear Width: EE
  • Mark II Slip Test Results- Dairy Tile Wet: 0.53
  • Non Metallic Upper: No
  • Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Predominant Footwear Color: Brown
  • Metal Chip Resisting Sole: Yes
  • Standards: ASTM F2412-11, ASTM F2413-11
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Footwear Closure Type: Lace Up
  • Chain Saw Cut Resistant: No
  • Resists: Oils, Slips
  • Upper Material: Leather
  • Heat Resistant: No
  • Safety Criteria: Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof, Wide Toe Cap
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.54
  • Heel Style: Defined Heel
  • Non-Marking Upper: No
  • Series: Men's Pittsburgh 6 in Boot
  • Metatarsal Guard Style: None
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 7-1/2, Footwear Width EE, Waterproof Yes, Lace Up, Brown, Liner Material Mesh, Shank Material TPU, Midsole Material EVA, Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Reviews of Keen Utility #1007024