- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Size 9 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose
Keen
Size 9 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose
Mfr # 1023232
Zoro # G8643879
Free Shipping & Returns
$155.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Women's
- Width W
- Upper Boot Material Leather/Mesh
- Metal Chip Resisting Sole Yes
Customers Also Purchased
- Brand Keen
-
MFR #
1023232
-
Zoro #
G8643879
- UPC # 191190542330
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Width | W |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Height | 3 in |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 3 in |
Details
Footwear Style | Hiker Shoe |
Gender | Women's |
Upper Boot Material | Leather/Mesh |
Item | Hiker Shoe |
Metal Chip Resisting Sole | Yes |
Non Metallic Upper | Yes |
Puncture Resistant Insole | No |
Waterproof | No |
Completely Non Metallic | No |
Footwear Sole Pattern | Siped |
For Outdoor Traction | No |
Chemical Resisting Sole | No |
Waterproof Type | None |
Insulation Type | None |
Insulation Weight | Not Applicable |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Electrical Hazard Rated | Yes |
Upper Material | Leather, Mesh |
Midsole Material | EVA, Polyurethane |
Non-Marking Sole | Yes |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Shank Material | ESS |
Metatarsal System | No |
Toe Shape | Round |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Oil Resisting Sole | Yes |
Removable Insole | Yes |
Insulated | No |
Mark II Slip Test Results- Dairy Tile Dry | 1.01 |
Manufacturers Suggested Sole Slip Rating | Best |
Style Number | 1023232 |
Predominant Footwear Color | Gray |
Color | Magnet/Rose |
Toe Type | Steel |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Outsole Material | Rubber |
Footwear Shank Type | Non-Metallic |
Footwear Construction Type | Cemented |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Static Dissipative | No |
Wide Toe Cap | Yes |
Chain Saw Cut Resistant | No |
Liner Material | Mesh |
Metatarsal Guard | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Ninety Degree Heel | Yes |
Max. Heat Rating | 370 Degrees F |
Upper Material Description | Full Grain Leather |
Footwear Closure Type | Lace Up |
CSA Footwear Standard | Not Specified |
Conductive | No |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Insole System | Removable |
Last Number or Name | Flint II |
Safety Criteria | Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap |
Midsole Technology (PRINT) | Dual Density |
Metatarsal Guard System | Not Applicable |
Insulation Weight (PRINT) | Not Applicable |
Ninety-Degree Heel (PRINT) | Yes |
Slip-Resistance Value - Mark II - Dry | 1 |
Maximum Heat Rating | 370 Degrees F |
Midsole Technology | Dual Density |
Liner Material (PRINT) | Mesh |
Metatarsal Guard (PRINT) | No |
CSA Standards Met | Not Applicable |
Outsole Material (PRINT) | Rubber |
Toe Cap Material | Steel |
Gender (PRINT) | Women's |
Metal Chip-Resisting Sole (PRINT) | Yes |
Chemical-Resisting Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Puncture-Resistant Sole (PRINT) | No |
Maximum Heat Rating (PRINT) | 370 Degrees F |
Midsole Material (PRINT) | EVA, Polyurethane |
Upper Material (PRINT) | Leather, Mesh |
Construction | Cemented |
Insole Technology | Removable |
Insulation Technology | Not Applicable |
Style Family | Hiker Shoe |
Oil-Resisting Sole (PRINT) | Yes |
Closure | Lace Up |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
All-Leather Upper | No |
Chemical-Resisting Sole | No |
Ninety-Degree Heel | Yes |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Manufacturer-Suggested Sole Slip Rating | Best |
Puncture-Resistant Sole | No |
Metal Chip-Resisting Sole | Yes |
Oil-Resisting Sole | Yes |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel
Explore More Products
- KEEN Size 10 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose 1023232
- KEEN Size 7-1/2 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose 1023232
- KEEN Size 7 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose 1023232
- KEEN Size 13 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust 1023268
- KEEN Size 14 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black 1025564
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma 1023267
- KEEN Women's Hiker Shoe Steel Work Shoe, Magnet/Rose 1023232
- KEEN Women's Hiker Shoe Steel Work Shoe, Cascade Brown/Surf Spray 1023233
- KEEN Size 5 Women's Hiker Shoe Steel Work Shoe, Cascade Brown/Surf Spray 1023233
- REEBOK Athletic Style Work Shoes, Steel, 6M, PR RB195
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 8, E Width 420092BLK080
- Keen Steel Toe Shoes