customer-service Help
Keen Utility

Women's Hiker Shoe Steel Work Shoe, Gargoyle/Blue Fog

Keen Utility Women's Hiker Shoe Steel Work Shoe,  Gargoyle/Blue Fog 1023220
Tap to zoom
Hover or click to zoom
$165.00
  • Footwear Style: Hiker Shoe
  • Gender: Women's
  • Upper Boot Material: Leather/Mesh
See full product details
This item ships free.

Total: $165.00

Keen Utility #1023220 Specifications

  • Footwear Style: Hiker Shoe
  • Gender: Women's
  • Size: 6
  • Upper Boot Material: Leather/Mesh
  • Item: Work Shoe
  • Max. Heat Rating: 370 Degrees F
  • Heel Height: Less Than 1/2 in
  • Insulation Weight: None
  • Insulated: No
  • For Outdoor Traction: No
  • Footwear Shank Type: Non-Metallic
  • Toe Shape: Round
  • Non Metallic Upper: Yes
  • Outsole Material: Rubber
  • Midsole Material: Dual Density EVA, Polyurethane
  • Style Number: 1023220
  • Ninety Degree Heel: Yes
  • Removable Insole: Yes
  • Metatarsal System: No
  • Non-Marking Sole: Yes
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Footwear Closure Type: Lace Up with Speed Lace
  • Liner Material: Mesh
  • Height: 3 in
  • Color: Gargoyle/Blue Fog
  • Upper Material Description: Full Grain Leather
  • Electrical Hazard Rated: No
  • Mark II Slip Test Results- Dairy Tile Wet: Not Tested
  • Footwear Width: W
  • Static Dissipative: Yes
  • Insulation Type: None
  • Conductive: No
  • CSA Footwear Standard: Not Specified
  • Toe Type: Steel
  • Footwear Construction Type: Cemented
  • Metal Chip Resisting Sole: Yes
  • Last Number or Name: Atlanta Cool II
  • Oil Resisting Sole: Yes
  • Footwear Sole Pattern: Siped
  • Manufacturers Suggested Sole Slip Rating: Best
  • Mark II Slip Test Results- Dairy Tile Dry: 1.01
  • Completely Non Metallic: No
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH
  • Puncture Resistant Insole: No
  • Metatarsal Guard: No
  • Mark II Slip Test Results- Dairy Tile Oily: Not Tested
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Waterproof Type: None
  • Waterproof: No
  • Predominant Footwear Color: Gray
  • Chain Saw Cut Resistant: No
  • Insole System: Removable
  • Wide Toe Cap: Yes
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Shank Material: ESS
  • Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Chemical Resisting Sole: No
  • Safety Criteria: Best Slip-Resistance, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
  • Country of Origin (subject to change): Multiple

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 6, Footwear Width W, Waterproof No, Lace Up with Speed Lace, Height 3 in, Gargoyle/Blue Fog, Liner Material Mesh, Shank Material ESS, Midsole Material Dual Density EVA, Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Keen Utility #1023220