- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Shoes
- /
- Women's Hiker Shoe Steel Work Shoe, Magnet/Rose
Keen
Women's Hiker Shoe Steel Work Shoe, Magnet/Rose
Mfr # 1023232
Zoro # G9160670
Free Shipping & Returns
$155.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Women's
- Width M
- Upper Boot Material Leather/Mesh
- Last Number or Name Flint II
Customers Also Purchased
- Brand Keen
-
MFR #
1023232
-
Zoro #
G9160670
- UPC # 191190542385
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Width | M |
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Size | 8 |
Size (PRINT) | 8 |
Overall Height | 3 in |
Details
Footwear Style | Hiker Shoe |
Gender | Women's |
Upper Boot Material | Leather/Mesh |
Item | Hiker Shoe |
Last Number or Name | Flint II |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Liner Material | Mesh |
Toe Type | Steel |
Upper Material | Leather, Mesh |
Wide Toe Cap | Yes |
Insulation Type | None |
Footwear Shank Type | Non-Metallic |
Insole System | Removable |
Chain Saw Cut Resistant | No |
Outsole Material | Rubber |
Footwear Sole Pattern | Siped |
Non-Marking Sole | Yes |
Metatarsal Guard | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Upper Material Description | Full Grain Leather |
Electrical Hazard Rated | Yes |
Shank Material | ESS |
Toe Shape | Round |
Insulated | No |
Waterproof Type | None |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Static Dissipative | No |
Metal Chip Resisting Sole | Yes |
Chemical Resisting Sole | No |
For Outdoor Traction | No |
Completely Non Metallic | No |
Metatarsal System | No |
Waterproof | No |
Style Number | 1023232 |
Midsole Material | EVA, Polyurethane |
CSA Footwear Standard | Not Specified |
Oil Resisting Sole | Yes |
Insulation Weight | Not Applicable |
Manufacturers Suggested Sole Slip Rating | Best |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Ninety Degree Heel | Yes |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Footwear Construction Type | Cemented |
Predominant Footwear Color | Gray |
Mark II Slip Test Results- Dairy Tile Dry | 1.01 |
Puncture Resistant Insole | No |
Conductive | No |
Color | Magnet/Rose |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Removable Insole | Yes |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Max. Heat Rating | 370 Degrees F |
Footwear Closure Type | Lace Up |
Non Metallic Upper | Yes |
Safety Criteria | Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap |
Style Family | Hiker Shoe |
Insulation Weight (PRINT) | Not Applicable |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Best |
Insulation Technology | Not Applicable |
Metatarsal Guard System | Not Applicable |
Chemical-Resisting Sole (PRINT) | No |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I) |
Gender (PRINT) | Women's |
CSA Standards Met | Not Applicable |
Maximum Heat Rating | 370 Degrees F |
Oil-Resisting Sole (PRINT) | Yes |
Insole Technology | Removable |
Metatarsal Guard (PRINT) | No |
Construction | Cemented |
Slip-Resistance Value - Mark II - Dry | 1 |
Ninety-Degree Heel (PRINT) | Yes |
Outsole Material (PRINT) | Rubber |
Metal Chip-Resisting Sole (PRINT) | Yes |
Liner Material (PRINT) | Mesh |
Maximum Heat Rating (PRINT) | 370 Degrees F |
Puncture-Resistant Sole (PRINT) | No |
Toe Cap Material | Steel |
Midsole Technology | Dual Density |
Closure | Lace Up |
Upper Material (PRINT) | Leather, Mesh |
Midsole Material (PRINT) | EVA, Polyurethane |
Midsole Technology (PRINT) | Dual Density |
All-Leather Upper | No |
Chemical-Resisting Sole | No |
Metal Chip-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Best |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I) |
Ninety-Degree Heel | Yes |
Puncture-Resistant Sole | No |
Oil-Resisting Sole | Yes |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel
Explore More Products
- KEEN Women's Hiker Shoe Steel Work Shoe, Magnet/Rose 1023232
- KEEN Size 7-1/2 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose 1023232
- KEEN Size 8 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose 1023232
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust 1023268
- KEEN 6-Inch Work Boot, EE, 9 1/2, Brown, PR 1023222
- KEEN Size 7 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black 1025564
- KEEN Women's Hiker Shoe Steel Work Shoe, Cascade Brown/Surf Spray 1023233
- KEEN Hiking Shoes, 14, D, Brown, Steel, PR 1020035
- KEEN Size 8 Women's Hiker Shoe Steel Work Shoe, Cascade Brown/Surf Spray 1023233
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Women, 9M, Slip On, Black, PR N1631 SZ: 9M
- DEWALT Size 8 Men's Athletic Shoe Aluminum Work Shoe, Black/Yellow DXWP10002
- Keen Steel Toe Shoes