This item is Discontinued.

Keen Women's Springfield, Women's 3 in Aluminum Toe Athletic Shoe, Lake Blue/Steel Gray, 6 1/2, M 1018651

Women's Springfield, Women's 3 in Aluminum Toe Athletic Shoe, Lake Blue/Steel Gray, 6 1/2, M (Discontinued)

  • Mfr # 1018651
  • Zoro # G2570379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1018651
Zoro #
G2570379
UPC #
191190118054
Country of Origin
Multiple

Dimensions

Size
6 1/2
Width
M
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Footwear Size
6 1/2
Size (PRINT)
6 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Toe Type
Aluminum
Gender
Women's
Color
Lake Blue/Steel Gray
Style Number
1018651
Upper Boot Material
Leather/Mesh
Series
Women's Springfield
Waterproof
No
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Non Metallic Upper
Yes
Insole System
Removable Dual Density
Metatarsal System
No
Upper Material Description
Leather/Mesh
Liner Material
Fabric
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Shank Material
Composite
Conductive
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Low Profile High Surface Contact
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Insulation Type
None
Electrical Hazard Rated
Yes
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.43
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
350 Degrees F
Metatarsal Guard
No
Completely Non Metallic
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.45
Footwear Shank Type
Non-Metallic
Midsole Material
EVA
Static Dissipative
No
Non-Marking Sole
Yes
Standards
ASTM F2412-11
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.19
Removable Insole
Yes
Footwear Construction Type
Cemented
Outsole Material
Rubber
Predominant Footwear Color
Gray
Safety Criteria
Aluminum Toe, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Non-Marking Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.19, Dairy Tile (Wet): 0.45
Heel Style
Flat Heel
Upper Color
Blue, Gray
Heat Resistant
No
Metatarsal Guard Style
None
Upper Material
Leather, Mesh
Maximum Heat Rating
350 Degrees F
Liner Technology
Cleansport NXT(TM)
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Closure
Lace Up
Insole Technology
Dual Density, Removable
Toe Cap Material
Aluminum
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
350 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Fabric
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Lake Blue/Steel Gray, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.