Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Shower System with Pressure Balanced Rough-In Valve, Ceiling

  • Zoro #: G1442832
  • Mfr #: KIT-DEL130CCP07
Keeney Round Shower System with Pressure Balanced Rough-In Valve,  Ceiling KIT-DEL130CCP07
Keeney Round Shower System with Pressure Balanced Rough-In Valve,  Ceiling KIT-DEL130CCP07
Keeney Round Shower System with Pressure Balanced Rough-In Valve,  Ceiling KIT-DEL130CCP07
Keeney Round Shower System with Pressure Balanced Rough-In Valve,  Ceiling KIT-DEL130CCP07
$417.70
  • Handle Type: Lever
  • Handle Finish: Polished Chrome
  • Flow Rate (GPM): 2.5
See full product details
This item ships free.

Keeney #KIT-DEL130CCP07 Specifications

  • Zoro #: G1442832
  • Mfr #: KIT-DEL130CCP07
Handle Type: Lever Handle Finish: Polished Chrome
Flow Rate (GPM): 2.5 Shower Head Type: Ceiling Mounted
ADA Compliance: No Mounting Type - Faucet: Wall
Compliance: cUPC Commercial / Residential: Commercial or Residential
Connection Type: 1/2-in. NPT or copper Manufacturers Warranty Length: Limited Lifetime
Number of Handles: 1 Includes: Mounting hardware
Mounting Type (Faucet): Wall Faucet Finish: Polished Chrome
Faucet Operation: Manual Valve Type: Ceramic
Flow Rate: 2.5 GPM Series: Delphi
Indoor / Outdoor: Indoor Faucet Type: Pressure Balanced Shower Faucet
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Delphi Shower Kit provides affordable luxury with a sleek, modern design and long-lasting durability. Featuring a stylish round rainfall showerhead and a multi-function hand shower, the Delphi Shower Kit is of Grade A brass construction and has a ceramic cartridge for maintenance-free use. Its TempRIGHT temperature limiting device prevents water from becoming too hot while soft, silicone nozzles allow you to easily wipe away build-up from hard water and lime scale. The spout has a 6.0 GPM flow rate and the hand shower has a 2.5 GPM flow rate. The kit includes a shower faucet with a pressure balanced diverter valve, showerhead, multi-function hand shower, ceiling shower arm and flange, sliding bar with a flexible hose, and water supply elbow. An optional wall mounted shower arm and all trim and valve components needed to install this shower faucet are included.

Restrictions and Compliance

This item has been restricted from sale in the following states: No
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.

Reviews of Keeney #KIT-DEL130CCP07