Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wave Designer , 18 ga. Stainless Steel , Grab Bar , Oil Rubbed Bronze

  • Zoro #: G1441658
  • Mfr #: GB2022-36VB
Keeney Wave Designer ,  18 ga. Stainless Steel ,  Grab Bar ,  Oil Rubbed Bronze GB2022-36VB
Keeney Wave Designer ,  18 ga. Stainless Steel ,  Grab Bar ,  Oil Rubbed Bronze GB2022-36VB
Keeney Wave Designer ,  18 ga. Stainless Steel ,  Grab Bar ,  Oil Rubbed Bronze GB2022-36VB
Keeney Wave Designer ,  18 ga. Stainless Steel ,  Grab Bar ,  Oil Rubbed Bronze GB2022-36VB
$113.24
  • Item: Grab Bar
  • Finish: Oil Rubbed Bronze
  • Standards: ADA Compliant
See full product details
This item ships free.

Keeney #GB2022-36VB Specifications

  • Zoro #: G1441658
  • Mfr #: GB2022-36VB
Item: Grab Bar Finish: Oil Rubbed Bronze
Standards: ADA Compliant Material: 18 ga. Stainless Steel
Includes: (2) 3" Flange Covers, (6) 2" Stainless Steel Screws Features: Ideal For Walk in Showers, Bathrooms or Anywhere a Safety Bar is Needed
Type: Wave Designer Dia: 1-1/4"
Bar Length: 36" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Keeney's wavy grab bar is ideal for walk-in showers, bathrooms or anywhere a safety bar is needed, with a unique design that breaks the institutional look of traditional grab bars. It is constructed of high quality 18 gauge stainless steel and includes (2) 3-in. flange covers, (6) 2-in. stainless steel screws. Available in 16-, 24- and 36-in. x 1.25-in. diameter in a variety of finishes, including brushed nickel, polished chrome, matte black, and oil rubbed bronze to match any bathroom decor. This ADA complaint grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support. Keeney bath safety products are a high-quality choice that homeowners trust.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Keeney #GB2022-36VB