Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Beige Table/4 Black Chairs, Square, 42" , 42" W 29" H,

  • Zoro #: G4853847
  • Mfr #: TB4242BEBPBK44BK
$740.81
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Depth: 42"
  • Type: Breakroom Table
See full product details
This item ships free.

Kee/Zeng #TB4242BEBPBK44BK Specifications

  • Zoro #: G4853847
  • Mfr #: TB4242BEBPBK44BK
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Depth: 42"
Type: Breakroom Table Color: Beige, Black; Black
Shape: Square Item: Beige Table/4 Black Chairs, Square,42"
Includes: (1) Breakroom Table; (4) Zeng Chairs Frame Material: Tubular Steel
Height: 29" Width: 42"
Series: Kee Tabletop Color: Beige
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Beige Table/4 Black Chairs, Square,42 In.

Reviews of Kee/Zeng #TB4242BEBPBK44BK