Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Mahogy. Table/4 Gray Chairs, Square, 42" , 42" W 29" H,

  • Zoro #: G4853585
  • Mfr #: TB4242MHBPBK44GY
$740.81
  • Type: Breakroom Table
  • Shape: Square
  • Color: Mahogany, Black; Gray
See full product details
This item ships free.

Kee/Zeng #TB4242MHBPBK44GY Specifications

  • Zoro #: G4853585
  • Mfr #: TB4242MHBPBK44GY
Type: Breakroom Table Shape: Square
Color: Mahogany, Black; Gray Frame Material: Tubular Steel
Width: 42" Series: Kee
Item: Mahogy. Table/4 Gray Chairs, Square,42" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Includes: (1) Breakroom Table; (4) Zeng Chairs Depth: 42"
Height: 29" Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mahogy. Table/4 Gray Chairs, Square,42 In.

Reviews of Kee/Zeng #TB4242MHBPBK44GY