Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Maple Table/4 Blue Chairs, Square, 36" , 36" W 29" H,

  • Zoro #: G4854407
  • Mfr #: TB3636PLBPBK44BE
$723.93
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Height: 29"
  • Frame Material: Tubular Steel
See full product details
This item ships free.

Kee/Zeng #TB3636PLBPBK44BE Specifications

  • Zoro #: G4854407
  • Mfr #: TB3636PLBPBK44BE
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Height: 29"
Frame Material: Tubular Steel Width: 36"
Series: Kee Includes: (1) Breakroom Table; (4) Zeng Chairs
Item: Maple Table/4 Blue Chairs, Square,36" Shape: Square
Type: Breakroom Table Depth: 36"
Color: Maple, Black; Blue Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Maple Table/4 Blue Chairs, Square,36 In.

Reviews of Kee/Zeng #TB3636PLBPBK44BE