Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Mocha Table/4 Gray Chairs, Square, 36" , 36" W 29" H,

  • Zoro #: G4854416
  • Mfr #: TB3636MWBPCM44GY
No Product Image Available
$723.93
  • Frame Material: Tubular Steel
  • Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
  • Shape: Square
See full product details
This item ships free.

Kee/Zeng #TB3636MWBPCM44GY Specifications

  • Zoro #: G4854416
  • Mfr #: TB3636MWBPCM44GY
Frame Material: Tubular Steel Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Shape: Square Depth: 36"
Height: 29" Includes: (1) Breakroom Table; (4) Zeng Chairs
Series: Kee Width: 36"
Item: Mocha Table/4 Gray Chairs, Square,36" Type: Breakroom Table
Color: Mocha Walnut, Chrome; Gray Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mocha Table/4 Gray Chairs, Square,36 In.

Reviews of Kee/Zeng #TB3636MWBPCM44GY