Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Gray Table/4 Gray Chairs, Square, 36" , 36" W 29" H,

  • Zoro #: G4854571
  • Mfr #: TB3636GYBPCM44GY
No Product Image Available
$723.93
  • Frame Material: Tubular Steel
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Width: 36"
See full product details
This item ships free.

Kee/Zeng #TB3636GYBPCM44GY Specifications

  • Zoro #: G4854571
  • Mfr #: TB3636GYBPCM44GY
Frame Material: Tubular Steel Includes: (1) Breakroom Table; (4) Zeng Chairs
Width: 36" Color: Gray, Chrome; Gray
Item: Gray Table/4 Gray Chairs, Square,36" Series: Kee
Type: Breakroom Table Shape: Square
Depth: 36" Height: 29"
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Tabletop Color: Gray
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Gray Table/4 Gray Chairs, Square,36 In.

Reviews of Kee/Zeng #TB3636GYBPCM44GY