Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Mahogy. Table/4 Black Chairs, Square, 36" , 36" W 29" H,

  • Zoro #: G4854556
  • Mfr #: TB3636MHBPBK44BK
$723.93
  • Item: Mahogy. Table/4 Black Chairs,Square,36"
  • Width: 36"
  • Shape: Square
See full product details
This item ships free.

Kee/Zeng #TB3636MHBPBK44BK Specifications

  • Zoro #: G4854556
  • Mfr #: TB3636MHBPBK44BK
Item: Mahogy. Table/4 Black Chairs,Square,36" Width: 36"
Shape: Square Depth: 36"
Type: Breakroom Table Height: 29"
Includes: (1) Breakroom Table; (4) Zeng Chairs Frame Material: Tubular Steel
Series: Kee Color: Mahogany, Black; Black
Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) Tabletop Color: Mahogany
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mahogy. Table/4 Black Chairs,Square,36 In.

Reviews of Kee/Zeng #TB3636MHBPBK44BK