Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Maple Table/4 Black Chairs, Square, 36" , 36" W 29" H,

  • Zoro #: G4854398
  • Mfr #: TB3636PLBPBK44BK
$723.93
  • Frame Material: Tubular Steel
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Color: Maple, Black; Black
See full product details
This item ships free.

Kee/Zeng #TB3636PLBPBK44BK Specifications

  • Zoro #: G4854398
  • Mfr #: TB3636PLBPBK44BK
Frame Material: Tubular Steel Includes: (1) Breakroom Table; (4) Zeng Chairs
Color: Maple, Black; Black Item: Maple Table/4 Black Chairs, Square,36"
Width: 36" Height: 29"
Depth: 36" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Type: Breakroom Table Shape: Square
Series: Kee Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Maple Table/4 Black Chairs, Square,36 In.

Reviews of Kee/Zeng #TB3636PLBPBK44BK