Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Maple Table/4 Blue Chairs, Square, 36" , 36" W 29" H,

  • Zoro #: G4854361
  • Mfr #: TB3636PLBPCM44BE
No Product Image Available
$723.93
  • Series: Kee
  • Includes: (1) Breakroom Table; (4) Zeng Chairs
  • Width: 36"
See full product details
This item ships free.

Kee/Zeng #TB3636PLBPCM44BE Specifications

  • Zoro #: G4854361
  • Mfr #: TB3636PLBPCM44BE
Series: Kee Includes: (1) Breakroom Table; (4) Zeng Chairs
Width: 36" Item: Maple Table/4 Blue Chairs, Square,36"
Shape: Square Depth: 36"
Type: Breakroom Table Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Frame Material: Tubular Steel Color: Maple, Chrome; Blue
Height: 29" Tabletop Color: Maple
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Maple Table/4 Blue Chairs, Square,36 In.

Reviews of Kee/Zeng #TB3636PLBPCM44BE