Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Mocha Table/4 Black Chairs, Square, 42" , 42" W 29" H,

  • Zoro #: G4853488
  • Mfr #: TB4242MWBPCM44BK
No Product Image Available
$740.81
  • Shape: Square
  • Frame Material: Tubular Steel
  • Item: Mocha Table/4 Black Chairs, Square,42"
See full product details
This item ships free.

Kee/Zeng #TB4242MWBPCM44BK Specifications

  • Zoro #: G4853488
  • Mfr #: TB4242MWBPCM44BK
Shape: Square Frame Material: Tubular Steel
Item: Mocha Table/4 Black Chairs, Square,42" Material: Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
Depth: 42" Width: 42"
Type: Breakroom Table Includes: (1) Breakroom Table; (4) Zeng Chairs
Series: Kee Color: Mocha Walnut, Chrome; Black
Height: 29" Tabletop Color: Mocha Walnut
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mocha Table/4 Black Chairs, Square,42 In.

Reviews of Kee/Zeng #TB4242MWBPCM44BK