Zoro Homepage

Clevis Pins, 1/2"Dia X 4" Clevis Pin

  • Mfr # 030-252

  • Zoro # G7825606


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Pin Item
Clevis Pin
System of Measurement
Inch
Pin Dia.
1/2 in
Fastener Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030-252
Zoro #
G7825606
UPC #
-
Country of Origin
Mexico

Dimensions

Pin Dia.
1/2 in
Fastener Length
4 in

Details

Pin Item
Clevis Pin
System of Measurement
Inch
Item
Clevis Pins,1/2"Dia X 4" Clevis Pin

Description

Clevis Pins,1/2 In.Dia X 4 In. Clevis Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.