BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Copy Holder, Desktop

KELLYREST| Zoro #: G1903072| Mfr #: KCS10192

$26.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: DesktopColor: BlackItem: Copy Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1903072 Mfr #: KCS10192
Mounting Style: DesktopColor: Black
Item: Copy HolderMaterial: Plastic
Sheet Capacity: 75Width: 9"
Features: 360 Degrees Swivel Angle, Curved TrayHeight: 16"
Includes: Weighted Base, Line Guide, Pencil/Pen HolderCountry of Origin (subject to change): Taiwan, Province of China

Description

Copy Holder, Mounting Style Desktop, Sheet Capacity 75, Height 16 In., Width 9 In., Color Black, Material Plastic, Features 360 Degrees Swivel Angle, Curved Tray, Includes Weighted Base, Line Guide, Pencil/Pen Holder

Reviews