KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Folding Copy Clip, Desktop

KELLYREST| Zoro #: G2046414| Mfr #: KCS10180

$12.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Putty/Gray
Features: Tilts, Rotates
Height: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046414 Mfr #: KCS10180
Color: Putty/GrayFeatures: Tilts, Rotates
Height: 12"Material: Plastic
Width: 4-1/4"Mounting Style: Desktop
Item: Folding Copy ClipCountry of Origin (subject to change): Taiwan, Province of China

Description

Folding Copy Clip, Mounting Style Desktop, Height 12 In., Width 4-1/4 In., Color Putty/Gray, Material Plastic, Features Tilts, Rotates

Reviews