KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyboard Tray, 4in, Black

KELLYREST| Zoro #: G1439322| Mfr #: KCS69575

$243.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 27"
Includes: Anti-Microbial Wrist Supports, Oval Mouse Platform
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1439322 Mfr #: KCS69575
Width: 27"Includes: Anti-Microbial Wrist Supports, Oval Mouse Platform
Color: BlackLength: 22"
Swivel Angle: 360 DegreesArm Type: Lever-Free Articulating Arm
Track Length: 21.75"Item: Keyboard Tray
Features: AdjustableMounting Type: Track
Height: 4"For Use With: Keyboard and Mouse
Material: metalStandards: meets BIFMA/ANSI
Country of Origin (subject to change): United States

Description

Keyboard Tray, Track, Lever-Free Articulating Arm, Black, Track Length 21.75 In., Swivel Angle 360 Degrees , Metal, Height 4 In., Length 22 In., Width 27 In., Adjustable, For Use With Keyboard and Mouse, meets BIFMA/ANSI Standards, Includes Anti-Microbial Wrist Supports, Oval Mouse Platform

Reviews