SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Laptop Base Station, Blk, Plastic, Min. Qty 6

KELLYREST| Zoro #: G2315817| Mfr #: KCS10350

$49.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Laptop Base StationLength: 15-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315817 Mfr #: KCS10350
Color: BlackItem: Laptop Base Station
Length: 15-3/4"Width: 13-1/2"
Height: 2-1/2"Material: Plastic
Country of Origin (subject to change): Taiwan, Province of China

Description

Laptop Base Station, Plastic, Black, Length 15-3/4 In., Width 13-1/2 In., Height 2-1/2 In.

Reviews