Mouse Pad, Black, Oval

KELLYREST| Zoro #: G2374802| Mfr #: KCS50155

$12.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mouse Pad w/Wrist SupportColor: BlackPad Type: Oval
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374802 Mfr #: KCS50155
Item: Mouse Pad w/Wrist SupportColor: Black
Pad Type: OvalWidth: 9"
Material: Memory FoamStandards: ORI Seal of Ergonomic Excellence
Features: Non-Skid BaseHeight: 1-1/4"
Length: 9"Country of Origin (subject to change): Taiwan, Province of China

Description

Mouse Pad w/Wrist Support, Oval, Black, Memory Foam, Height 1-1/4 In., Length 9 In., Width 9 In., Features Non-Skid Base, ORI Seal of Ergonomic Excellence Standards

Reviews