SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mouse Pad, Black, Standard

KELLYREST| Zoro #: G2193265| Mfr #: KCS81106

$5.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Mouse PadPad Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193265 Mfr #: KCS81106
Color: BlackItem: Mouse Pad
Pad Type: StandardLength: 7-3/4"
Width: 9-1/2"Height: 1/8"
Material: vinylCountry of Origin (subject to change): United States

Description

Mouse Pad, Standard, Black, Vinyl, Height 1/8 In., Length 7-3/4 In., Width 9-1/2 In.

Reviews