Mouse Pad, Blue, Standard

KELLYREST| Zoro #: G1062591| Mfr #: KCS81103

$8.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Mouse PadPad Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1062591 Mfr #: KCS81103
Color: BlueItem: Mouse Pad
Pad Type: StandardLength: 7-3/4"
Width: 9-1/2"Height: 1/8"
Material: vinylCountry of Origin (subject to change): United States

Description

Mouse Pad, Standard, Blue, Vinyl, Height 1/8 In., Length 7-3/4 In., Width 9-1/2 In.

Reviews