PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mouse Pad w/Wrist Support, Black, Oval

KELLYREST| Zoro #: G0819341| Mfr #: KCS10165

$14.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Mouse Pad w/Wrist SupportPad Type: Oval
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819341 Mfr #: KCS10165
Color: BlackItem: Mouse Pad w/Wrist Support
Pad Type: OvalLength: 11"
Width: 8-3/4"Features: Non-Skid Base
Height: 3/4"Material: Memory Foam
Standards: ORI Seal of Ergonomic ExcellenceCountry of Origin (subject to change): Taiwan, Province of China

Description

Mouse Pad w/Wrist Support, Oval, Black, Memory Foam, Height 3/4 In., Length 11 In., Width 8-3/4 In., Features Non-Skid Base, ORI Seal of Ergonomic Excellence Standards

Reviews