KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mouse Platform, 1in, Black, Min. Qty 2

KELLYREST| Zoro #: G1090101| Mfr #: KCS17950

$107.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Articulating
Includes: Memory Foam Wrist Support w/Anti-Microbial Protection
Width: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090101 Mfr #: KCS17950
Features: ArticulatingIncludes: Memory Foam Wrist Support w/Anti-Microbial Protection
Width: 9-1/2"Track Length: 18"
Arm Type: Lever-AdjustHeight: 1"
Material: metalColor: Black
For Use With: All Standard DesktopsMounting Type: Track
Swivel Angle: 360 DegreesLength: 11"
Item: Mouse PlatformCountry of Origin (subject to change): United States

Description

Mouse Platform, Track, Lever-Adjust, Black, Track Length 18 In., Swivel Angle 360 Degrees , Metal, Height 1 In., Length 11 In., Width 9-1/2 In., Articulating, For Use With All Standard Desktops, Includes Memory Foam Wrist Support w/Anti-Microbial Protection

Reviews