KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Palm Rest, Memory Foam, Blk

KELLYREST| Zoro #: G2453351| Mfr #: KCS50175

$8.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Item: Palm Rest
Includes: Anti-Microbial Protection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453351 Mfr #: KCS50175
Width: 6"Item: Palm Rest
Includes: Anti-Microbial ProtectionFor Use With: Keyboard
Color: BlackHeight: 3/4"
Length: 3-1/4"Material: Memory Foam
Standards: ORI Seal of Ergonomic ExcellenceCountry of Origin (subject to change): Taiwan, Province of China

Description

Palm Rest, Black, Memory Foam, For Use With Keyboard, Height 3/4 In., Length 3-1/4 In., Width 6 In., ORI Seal of Ergonomic Excellence Standards, Includes Anti-Microbial Protection

Reviews