KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wrist Rest, Memory Foam, Blk

KELLYREST| Zoro #: G2004651| Mfr #: KCS50100

$13.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 19"
Item: Wrist Rest
Includes: Anti-Microbial Protection
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004651 Mfr #: KCS50100
Width: 19"Item: Wrist Rest
Includes: Anti-Microbial ProtectionFor Use With: Keyboard
Color: BlackHeight: 3/4"
Length: 2-1/2"Material: Memory Foam
Standards: ORI Seal of Ergonomic ExcellenceCountry of Origin (subject to change): Taiwan, Province of China

Description

Wrist Rest, Black, Memory Foam, For Use With Keyboard, Height 3/4 In., Length 2-1/2 In., Width 19 In., ORI Seal of Ergonomic Excellence Standards, Includes Anti-Microbial Protection

Reviews