Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Liquid Chlorine, Pool, PK72

  • Zoro #: G3235543
  • Mfr #: 11009045391
$584.12 ($8.11/unit)
  • Color: Light Yellow
  • Item: Liquid Chlorine
  • Form: Liquid
See full product details
Out of Stock

Kem Tek #11009045391 Specifications

  • Zoro #: G3235543
  • Mfr #: 11009045391
Color: Light Yellow Item: Liquid Chlorine
Form: Liquid Size: 1 gal.
pH Range: 10 to 12 Fragrance: None
Sub-Category: Pool Standards: EPA
Treats Up To: 50,000 gal. Per gal. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Kem Tek Liquid Chlorine. Size: 1 gal., Color: Light Yellow, Sub-Category: Pool.

Restrictions and Compliance

Hazardous material

Reviews of Kem Tek #11009045391