Kemp
Infrared Thermometer For Forehead, No-Touch
- Zoro #: G202453502
- Mfr #: 10-536
Hover or click to zoom Tap to zoom
$26.37
Subtotal: $26.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kemp #10-536 Specifications
- Zoro #: G202453502
- Mfr #: 10-536
- Country of Origin (subject to change): United States
Description
No-Touch Forehead Thermometer is for all ages and gives accurate and instant temperature readings. This Digital Thermometer has an LCD Display & Memory log. Easy-to-use (4) simple steps for using this non-contact Forehead Thermometer 1). Take out the thermometer and open the battery lid to install two AAA batteries (Not included). 2). Keep distance at 1cm to 5 cm from thermometer probe to the middle of the forehead. (do not contact forehead directly). 3). Select measurement mode and click the measurement button to start taking temperature 4). Reading displays on the screen after successful measurement. Automatic record last 6 readings in order to track your body change. Less than two seconds read-out time and has Fahrenheit and Celsius mode options.
Reviews of Kemp #10-536
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TEST PRODUCTS INTERNATIONAL Infrared Temperature Tester for Foreheads 379
- TRIPLETT Infrared Thermometer 12:1 w/Certificate IRT220-NIST
- FLIR Infrared Camera, 4.0 in Backlit Color LCD, -4 Degrees to 1202 Degrees F FLIR K53
- FOUR SEASONS Infrared A/C Thermometer w/ Laser - 69005
- ARO Valve Block, Aluminium 95980
- PREXISO PREXISO Infrared (IR) Digital Thermometer, -50 to 550C (-58 to 1022F) PIX-550C
- POWERWELD Non-Contact Mini Infrared Thermometer DT-810
- WESTWARD Infrared Thermometer, LCD, -20 Degrees to 932 Degrees F, Single Dot Laser Sighting 54TZ28
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F RAYCI3A10L
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1202 Degrees F, Single Dot Laser Sighting FLUKE-566
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 1922 Degrees F, Dual Laser Sighting 54TZ31
- Kemp Infrared Thermometers