Eye Nut, Style A, 316 SS, 3/4-10

KEN FORGING| Zoro #: G2147835| Mfr #: EN-8-316SS

$35.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steelThread Length: 3/4"Eye Inside Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147835 Mfr #: EN-8-316SS
Material: 316 stainless steelThread Length: 3/4"
Eye Inside Dia.: 1-1/2"Eye Outside Dia.: 2-1/2"
Type: Drop ForgedItem: Eye Nut
Finish: PlainWorking Load Limit (Lb.): 5000
Eye Shape: OvalThread Size: 3/4-10
Overall Height: 3"Country of Origin (subject to change): United States

Description

Eye Nut, Eye Shape Oval, Thread Length 3/4 In., 316 Stainless Steel, Finish Plain, Working Load Limit 5000 lb., Overall Height 3 In., Eye Inside Dia. 1-1/2 In., Eye Outside Dia. 2-1/2 In., Drop Forged, Thread Size 3/4-10

Reviews