Eye Nut, Style A, SS, 3/8-16

KEN FORGING| Zoro #: G1104187| Mfr #: EN-3-316SS

$18.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 316 stainless steelOverall Height: 2-1/2"Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104187 Mfr #: EN-3-316SS
Material: 316 stainless steelOverall Height: 2-1/2"
Thread Size: 3/8"-16Type: Drop Forged
Finish: PlainThread Length: 5/8"
Eye Inside Dia.: 1-1/4"Working Load Limit (Lb.): 2700
Item: Eye NutEye Outside Dia.: 2"
Eye Shape: OvalCountry of Origin (subject to change): United States

Description

Eye Nut, Eye Shape Oval, Thread Length 5/8 In., 316 Stainless Steel, Finish Plain, Working Load Limit 2700 lb., Overall Height 2-1/2 In., Eye Inside Dia. 1-1/4 In., Eye Outside Dia. 2 In., Drop Forged, Thread Size 3/8-16

Reviews