Eye Nut, Style A, Steel, 1 1/4-7

KEN FORGING| Zoro #: G1650607| Mfr #: EN-12-HD

$69.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelThread Length: 2-7/32"Eye Inside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650607 Mfr #: EN-12-HD
Material: SteelThread Length: 2-7/32"
Eye Inside Dia.: 2-1/2"Eye Outside Dia.: 5-1/4"
Type: Drop ForgedItem: Eye Nut
Finish: PlainWorking Load Limit (Lb.): 29,400
Eye Shape: OvalThread Size: 1-1/4-7
Overall Height: 6-5/8"Country of Origin (subject to change): United States

Description

Eye Nut, Eye Shape Oval, Thread Length 2-7/32 In., Steel, Finish Plain, Working Load Limit 29,400 lb., Overall Height 6-5/8 In., Eye Inside Dia. 2-1/2 In., Eye Outside Dia. 5-1/4 In., Drop Forged, Thread Size 1-1/4-7

Reviews