SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Eyebolt, 1-1/2-6, 2-1/2In, Lift w/o Shlder

KEN FORGING| Zoro #: G1830306| Mfr #: K2014-ZN

$61.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 8.56 to 8.94"Eyebolt Type: Lift without Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830306 Mfr #: K2014-ZN
Includes: -Overall Length: 8.56 to 8.94"
Eyebolt Type: Lift without ShoulderThread Length: 3-1/2"
Thread Size: 1-1/2"-6Eye Outside Dia.: 5-3/16"
Shoulder Length: -Shank Length: 3-1/2"
Shank Dia.: 1-1/2"System of Measurement: Inch
Length from Ream Center: -Finish: zinc
Eye Inside Dia.: 2-1/2"Working Load Limit: 21,000 lb.
Item: Eye BoltMaterial: Steel
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Zinc, Thread Size 1-1/2 In.-6, Thread Length 3-1/2 In., Shank Dia. 1-1/2 In., Shank Length 3-1/2 In., Shoulder Length -, Eye Inside Dia. 2-1/2 In., Eye Outside Dia. 5-3/16 In., Overall Length 8.56 to 8.94 In., Length from Ream Center -, Working Load Limit 21,000 lb., Includes -

Reviews