Eyebolt, 1-1/2-6, 2-1/2In, without Shoulder

KEN FORGING| Zoro #: G1872656| Mfr #: N2014-6

$80.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 20,000 lb.Length from Ream Center: -Shank Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872656 Mfr #: N2014-6
Working Load Limit: 20,000 lb.Length from Ream Center: -
Shank Length: 6"Material: Steel
Thread Size: 1-1/2"-6Eye Inside Dia.: 2-1/2"
Eye Outside Dia.: 5-3/16"Shoulder Length: -
Includes: nutShank Dia.: 1-1/2"
Item: Eye BoltFinish: Galvanized
System of Measurement: InchOverall Length: 11.19"
Thread Length: 3"Eyebolt Type: Without Shoulder
Country of Origin (subject to change): United States

Description

Eyebolt, Without Shoulder, Steel, Finish Hot Dip Galvanized, Thread Size 1 1/2-6, Thread Length 3, Shank Dia 1 1/2 In, Shank Length 6 In, Eye Inside Dia 2 1/2 In, Eye Outside Dia 5 3/16 In, Overall Length 11.19 In, Working Load Limit 20,000 Lb., Includes Nut

Reviews