KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1-1/4-7, 2-3/16In, Lift w/o Shlder

KEN FORGING| Zoro #: G0591656| Mfr #: K2012

$26.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1-1/4"-7
Overall Length: 7.31 to 7.69"
Shank Dia.: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0591656 Mfr #: K2012
Thread Size: 1-1/4"-7Overall Length: 7.31 to 7.69"
Shank Dia.: 1-1/4"Eye Inside Dia.: 2-3/16"
Working Load Limit: 15,000 lb.Finish: Plain
Eyebolt Type: Lift without ShoulderShank Length: 3"
Item: Eye BoltEye Outside Dia.: 4-7/16"
System of Measurement: InchMaterial: steel
Thread Length: 3"Country of Origin (subject to change): United States

Description

Eyebolt, Lifting Without Shoulder, Steel, Finish Plain, Thread Size 1 1/4-7, Thread Length Full, Shank Dia 1 1/4 In, Shank Length 3 In, Eye Inside Dia 2 3/16 In, Eye Outside Dia 4 7/16 In, Overall Length 7.31 to 7.69 In, Working Load Limit 15,000 Lb.

Reviews