KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1-1/4In, 2-3/16In, Blank w/oShlder

KEN FORGING| Zoro #: G2429831| Mfr #: K2012-BLANK

$25.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Thread Size: Blank
Overall Length: 7.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429831 Mfr #: K2012-BLANK
System of Measurement: InchThread Size: Blank
Overall Length: 7.50"Shank Dia.: 1-1/4"
Eye Inside Dia.: 2-3/16"Finish: Plain
Eyebolt Type: Blank without ShoulderShank Length: 3"
Item: Eye BoltEye Outside Dia.: 4-7/16"
Material: steelThread Length: 2"
Country of Origin (subject to change): United States

Description

Eyebolt, Blank, Lifting Without Shoulder, Steel, Finish Plain, Thread Size 1 1/4, Shank Dia 1 1/4 In, Shank Length 3 In, Eye Inside Dia 2 3/16 In, Eye Outside Dia 4 7/16 In, Overall Length 7 1/2 In

Reviews