Eyebolt, 1-1/8-7, 2In, Lift with Shoulder

KEN FORGING| Zoro #: G1416021| Mfr #: K2031

$22.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Eye Outside Dia.: 4"Material: steelShank Dia.: 1-1/8"
Save 15%. Sign up for Z-mail.


Zoro #: G1416021 Mfr #: K2031
Eye Outside Dia.: 4"Material: steel
Shank Dia.: 1-1/8"Thread Size: 1-1/8"-7
System of Measurement: InchOverall Length: 7.31 to 7.75"
Shoulder Dia.: 1.69" to 1.81"Shank Length: 2-3/4"
Shoulder Length: 0.44" to 0.50"Working Load Limit: 12,000 lb.
Finish: PlainEyebolt Type: Lift with Shoulder
Item: Eye BoltThread Length: 2-3/4"
Eye Inside Dia.: 2"Country of Origin (subject to change): United States


Eyebolt, Lifting With Shoulder, Steel, Finish Plain, Thread Size 1 1/8-7, Thread Length Full, Shank Dia 1 1/8 In, Shank Length 2 3/4 In, Shoulder Dia 1.69 to 1.81 In, Shoulder Length 0.44 to 0.50 In, Eye Inside Dia 2 In, Eye Outside Dia 4 In, Overall Length 7.31 to 7.75 In, Working Load Limit 12,000 Lb.