KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1-8, 2In, with Shoulder

KEN FORGING| Zoro #: G1338845| Mfr #: N2030-24

$70.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: nut
Thread Size: 1"-8
Overall Length: 28.73"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338845 Mfr #: N2030-24
Includes: nutThread Size: 1"-8
Overall Length: 28.73"Shank Dia.: 1"
Eye Inside Dia.: 2"Working Load Limit: 10,000 lb.
Finish: GalvanizedEyebolt Type: With Shoulder
Shank Length: 24"Shoulder Length: 0.38" to 0.44"
Item: Eye BoltShoulder Dia.: 1.50" to 1.62"
Eye Outside Dia.: 4"System of Measurement: Inch
Material: steelThread Length: 6"
Country of Origin (subject to change): United States

Description

Eyebolt, With Shoulder, Steel, Finish Hot Dip Galvanized, Thread Size 1-8, Thread Length 6 In, Shank Dia 1 In, Shank Length 24 In, Shoulder Dia 1.50 to 1.62 In, Shoulder Length 0.38 to 0.44 In, Eye Inside Dia 2 In, Eye Outside Dia 4 In, Overall Length 28.73 In, Working Load Limit 10,000 Lb., Includes Nut

Reviews