KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1-8, 2In, with Shoulder

KEN FORGING| Zoro #: G0796275| Mfr #: N2030-6

$27.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: nut
Thread Size: 1"-8
Overall Length: 10.73"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0796275 Mfr #: N2030-6
Includes: nutThread Size: 1"-8
Overall Length: 10.73"Shank Dia.: 1"
Eye Inside Dia.: 2"Working Load Limit: 10,000 lb.
Finish: GalvanizedEyebolt Type: With Shoulder
Shank Length: 6"Shoulder Length: 0.38" to 0.44"
Item: Eye BoltShoulder Dia.: 1.50" to 1.62"
Eye Outside Dia.: 4"System of Measurement: Inch
Material: steelThread Length: 3"
Country of Origin (subject to change): United States

Description

Eyebolt, With Shoulder, Steel, Finish Hot Dipped Galvanized, Thread Size 1-8, Thread Length 3 In, Shank Dia 1 In, Shank Length 6 In, Eye Inside Dia 2 In, Eye Outside Dia 4 In, Overall Length 10.73 In, Working Load Limit 10,000 Lb.

Reviews