PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Eyebolt, 1-8, 2In, Without Shoulder

KEN FORGING| Zoro #: G1478066| Mfr #: N2010-SS-6

$59.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Working Load Limit: 10,000 lb.Length from Ream Center: -Shank Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478066 Mfr #: N2010-SS-6
Working Load Limit: 10,000 lb.Length from Ream Center: -
Shank Length: 6"Material: Stainless Steel
Thread Size: 1"-8Eye Inside Dia.: 2"
Eye Outside Dia.: 4"Shoulder Length: -
Includes: nutShank Dia.: 1"
Item: Eye BoltFinish: Plain
System of Measurement: InchOverall Length: 9.98"
Thread Length: 3"Eyebolt Type: Without Shoulder
Country of Origin (subject to change): United States

Description

Eyebolt, Without Shoulder, Stainless Steel, Finish Plain, Thread Size 1-8, Thread Length 3 In, Shank Dia 1 In, Shank Length 6 In, Eye Inside Dia 2 In, Eye Outside Dia 4 In, Working Load Limit 10,000 Lb., Includes Nut, Overall Length 9.98 In

Reviews