KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/2-13, 1-3/16In, Lift w/o Shlder

KEN FORGING| Zoro #: G1097241| Mfr #: K2005-3

$16.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/2"-13
Overall Length: 5.00 to 5.38"
Shank Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1097241 Mfr #: K2005-3
Thread Size: 1/2"-13Overall Length: 5.00 to 5.38"
Shank Dia.: 1/2"Eye Inside Dia.: 1-3/16"
Working Load Limit: 2400 lb.Finish: Plain
Eyebolt Type: Lift without ShoulderShank Length: 3"
Item: Eye BoltEye Outside Dia.: 2-1/16"
System of Measurement: InchMaterial: steel
Thread Length: 3"Country of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Plain, Thread Size 1/2-13, Thread Length 3 In., Shank Dia. 1/2 In., Shank Length 3 In., Shoulder Dia. -, Shoulder Length -, Eye Inside Dia. 1-3/16 In., Eye Outside Dia. 2-1/16 In., Overall Length 5.00 to 5.38 In., Length from Ream Center -, Working Load Limit 2400 lb., Includes -

Reviews