BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Eyebolt, 1/2-13, 1-3/16In, Lift w/o Shlder

KEN FORGING| Zoro #: G2284161| Mfr #: K2005-316SS

$16.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainIncludes: -Thread Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284161 Mfr #: K2005-316SS
Finish: PlainIncludes: -
Thread Length: 3"Working Load Limit: 2600 lb.
Item: Eye BoltSystem of Measurement: Inch
Eyebolt Type: Lift without ShoulderThread Size: 1/2"-13
Eye Outside Dia.: 2-1/16"Eye Inside Dia.: 1-3/16"
Overall Length: 3.56"Length from Ream Center: -
Shank Dia.: 1/2"Shank Length: 1-1/2"
Shoulder Length: -Material: Stainless Steel
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Length 3 In., Shank Dia. 1/2 In., Shank Length 1-1/2 In., Shoulder Length -, Eye Inside Dia. 1-3/16 In., Eye Outside Dia. 2-1/16 In., Overall Length 3.56 In., Length from Ream Center -, Working Load Limit 2600 lb., Includes -

Reviews