Eyebolt, 1/2-13, 1-3/16In, Lift w/o Shlder

KEN FORGING| Zoro #: G2245311| Mfr #: K2005-B-ZN

$15.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -Overall Length: 4.50 to 4.88"Eyebolt Type: Lift without Shoulder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245311 Mfr #: K2005-B-ZN
Includes: -Overall Length: 4.50 to 4.88"
Eyebolt Type: Lift without ShoulderThread Length: 2-1/2"
Thread Size: 1/2"-13Eye Outside Dia.: 2-1/16"
Shoulder Length: -Shank Length: 2-1/2"
Shank Dia.: 1/2"System of Measurement: Inch
Length from Ream Center: -Finish: zinc
Eye Inside Dia.: 1-3/16"Working Load Limit: 2400 lb.
Item: Eye BoltMaterial: Steel
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift without Shoulder, Material Steel, Finish Zinc, Thread Size 1/2 In.-13, Thread Length 2-1/2 In., Shank Dia. 1/2 In., Shank Length 2-1/2 In. , Shoulder Length -, Eye Inside Dia. 1-3/16 In., Eye Outside Dia. 2-1/16 In., Overall Length 4.50 to 4.88 In., Length from Ream Center -, Working Load Limit 2400 lb., Includes -

Reviews