Eyebolt, 1/2-13, 1-3/16In, Lift w/Shoulder

KEN FORGING| Zoro #: G1565706| Mfr #: K2025-ZN

$9.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: InchShoulder Length: 0.19" to 0.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565706 Mfr #: K2025-ZN
Material: SteelSystem of Measurement: Inch
Shoulder Length: 0.19" to 0.25"Thread Size: 1/2"-13
Item: Eye BoltShank Length: 1-1/2"
Overall Length: 3.81 to 4.19"Includes: -
Length from Ream Center: -Dia./Thread Size: 1/2"-13
Shank Dia.: 1/2"Eye Inside Dia.: 1-3/16"
Eyebolt Type: Lift with ShoulderShoulder Dia.: 0.88" to 0.94"
Working Load Limit: 2400 lb.Finish: zinc
Eye Outside Dia.: 2-1/16"Thread Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc, Thread Size 1/2 In.-13, Thread Length 1-1/2 In., Shank Dia. 1/2 In., Shank Length 1-1/2 In., Shoulder Dia. 0.88 In. to 0.94 In., Shoulder Length 0.19 In. to 0.25 In., Eye Inside Dia. 1-3/16 In., Eye Outside Dia. 2-1/16 In., Overall Length 3.81 to 4.19 In., Length from Ream Center -, Working Load Limit 2400 lb., Includes -

Reviews