KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/2-13, 1In, with Shoulder

KEN FORGING| Zoro #: G1677776| Mfr #: N2025-4

$6.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: nut
Thread Size: 1/2"-13
Overall Length: 6.31"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677776 Mfr #: N2025-4
Includes: nutThread Size: 1/2"-13
Overall Length: 6.31"Shank Dia.: 1/2"
Eye Inside Dia.: 1"Working Load Limit: 2200 lb.
Finish: GalvanizedEyebolt Type: With Shoulder
Shank Length: 4"Shoulder Length: 0.19" to 0.25"
Item: Eye BoltShoulder Dia.: 0.88" to 0.94"
Eye Outside Dia.: 2"System of Measurement: Inch
Material: steelThread Length: 3"
Country of Origin (subject to change): United States

Description

Eyebolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Galvanized, Thread Size 1/2-13, Thread Length 3 In., Shank Dia. 1/2 In., Shank Length 4 In., Shoulder Dia. 0.88 In. to 0.94 In., Shoulder Length 0.19 In. to 0.25 In., Eye Inside Dia. 1 In., Eye Outside Dia. 2 In., Overall Length 6.31 In., Length from Ream Center -, Working Load Limit 2200 lb., Includes Nut

Reviews