Eyebolt, 1/2-13, 1In, without Shoulder

KEN FORGING| Zoro #: G1536482| Mfr #: N2005-3-1/4

$6.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSystem of Measurement: InchShoulder Length: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536482 Mfr #: N2005-3-1/4
Material: SteelSystem of Measurement: Inch
Shoulder Length: -Thread Size: 1/2"-13
Item: Eye BoltShank Length: 3-1/4"
Overall Length: 5.27"Includes: nut
Length from Ream Center: -Dia./Thread Size: 1/2"-13
Shank Dia.: 1/2"Eye Inside Dia.: 1"
Eyebolt Type: Without ShoulderWorking Load Limit: 2200 lb.
Finish: GalvanizedEye Outside Dia.: 2"
Thread Length: 2"Country of Origin (subject to change): United States

Description

Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Galvanized, Thread Size 1/2 In.-13, Thread Length 2 In., Shank Dia. 1/2 In., Shank Length 3-1/4 In., Shoulder Length -, Eye Inside Dia. 1 In., Eye Outside Dia. 2 In., Overall Length 5.27 In., Length from Ream Center -, Working Load Limit 2200 lb., Includes Nut

Reviews