KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/2In, 1-3/16In, Blank w/o Shlder

KEN FORGING| Zoro #: G1384783| Mfr #: K2005-3-BLANK

$11.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Thread Size: Blank
Overall Length: 5.19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384783 Mfr #: K2005-3-BLANK
System of Measurement: InchThread Size: Blank
Overall Length: 5.19"Shank Dia.: 1/2"
Eye Inside Dia.: 1-3/16"Finish: Plain
Eyebolt Type: Blank without ShoulderShank Length: 3"
Item: Eye BoltEye Outside Dia.: 2-1/16"
Material: steelThread Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Eyebolt, Blank, Lifting Without Shoulder, Steel, Finish Plain, Thread Size 1/2, Shank Dia 1/2 In, Shank Length 3 In, Eye Inside Dia 1 3/16 In, Eye Outside Dia 2 1/16 In, Overall Length 5 3/16 In

Reviews