Eyebolt, 1/2In, 1-3/16In, Blank w/Shoulder

KEN FORGING| Zoro #: G2095572| Mfr #: K2025-BLANK

$5.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: Blank
Overall Length: 4.31"
Shank Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095572 Mfr #: K2025-BLANK
Thread Size: BlankOverall Length: 4.31"
Shank Dia.: 1/2"Eye Inside Dia.: 1-3/16"
Finish: PlainEyebolt Type: Blank with Shoulder
Shank Length: 1-1/2"Shoulder Length: 0.19" to 0.25"
Item: Eye BoltShoulder Dia.: 0.88" to 0.94"
Eye Outside Dia.: 2-1/16"System of Measurement: Inch
Material: steelCountry of Origin (subject to change): United States

Description

Eyebolt, Blank, Lifting With Shoulder, Steel, Finish Plain, Thread Size 1/2, Shank Dia 1/2 In, Shank Length 1 1/2 In, Shoulder Dia 0.88 to 0.94 In, Shoulder Length 0.19 to 0.25 In, Eye Inside Dia 1 3/16 In, Eye Outside Dia 2 1/16 In, Overall Length 4 1/32 In

Reviews