KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Eyebolt, 1/4-20, 1/2In, with Shoulder

KEN FORGING| Zoro #: G1537523| Mfr #: N2021-4

$5.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: nut
Thread Size: 1/4"-20
Overall Length: 5.22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537523 Mfr #: N2021-4
Includes: nutThread Size: 1/4"-20
Overall Length: 5.22"Shank Dia.: 1/4"
Eye Inside Dia.: 1/2"Working Load Limit: 500 lb.
Finish: GalvanizedEyebolt Type: With Shoulder
Shank Length: 4"Shoulder Length: 0.12" to 0.19"
Item: Eye BoltShoulder Dia.: 0.50" to 0.56"
Eye Outside Dia.: 1"System of Measurement: Inch
Material: steelThread Length: 2"
Country of Origin (subject to change): United States

Description

Eyebolt, With Shoulder, Steel, Finish Hot Dipped Galvanized, Thread Size 1/4-20, Thread Length 2 In, Shank Dia 1/4 In, Shank Length 4 In, Eye Inside Dia 1/2 In, Eye Outside Dia 1 In, Overall Length 5.22 In, Working Load Limit 500 Lb.

Reviews